Stainless Steel Bristle and Plastic Handle Scratch Brush, Gordon Brush
# de catalogue 22940-678
Fournisseur: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Bristle Material:Stainless steel
- Brush Head Diameter:0.006"
- Handle Material:Plastic
- Description:Toothbrush-Style Brush
- Brush Head Width:1/4"
- Cat. no.:22940-678
- No. of Rows:3×7
- Handle Length:73/16"
- Width:7/16"
- Supplier No.:21SS-12
- Brush Head Length:13/8"
- Trim Length:⁷⁄₁₆"
Spécifications
A propos de cet article
Toothbrush-style scratch brush with a plastic handle.
- Ideal for gently cleaning keyboards and narrow areas
Designed with a bend for knuckle protection.
Customers Who Bought This Also Bought