Tampico Bristle and Curved Wood Handle Plater Brush, Gordon Brush
# de catalogue 22940-652
Fournisseur: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Bristle Material:Tampico
- Handle Material:Wood
- Description:Plater Brush
- Brush Head Width:3/4"
- Cat. no.:22940-652
- No. of Rows:4×19
- Handle Length:127/8"
- Width:13/16"
- Supplier No.:414T
- Brush Head Length:5 3/8"
- Trim Length:1"
Spécifications
A propos de cet article
This Plater Brush was originally designed for the uniform cleaning and polishing of metal plating.
- Long, slightly curved hardwood handle
- Fill material of natural tampico bristle
An excellent choice for cleaning machines.
Customers Who Bought This Also Bought