Stainless Steel Bristle and Acetal Handle Scratch Brush, Gordon Brush
# de catalogue 22940-584
Fournisseur: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Bristle Material:Stainless steel
- Brush Head Diameter:0.003"
- Handle Material:Acetal
- Description:Scratch Brush with Stainless Steel Bristle and Plastic (Acetal) Handle
- Brush Head Width:5/16"
- Cat. no.:22940-584
- No. of Rows:3×11
- Handle Length:61/4"
- Width:3/8"
- Supplier No.:33SSDG-12
- Brush Head Length:11/4"
- Trim Length:⁷⁄₁₆"
Spécifications
A propos de cet article
This brush has 0.003" Stainless Steel Bristle with a Delrin (Acetal) handle.
- Stainless steel fill material
- Hand-laced with stainless steel wire into its handle for maximum fiber retention
- Great for removing stubborn dirt, light rust or corrosion on detailed parts
- Safely cleans most tarnished metals, but can leave a dull finish on soft metals
Autoclavable for cleanroom, sterile, or medical applications.
Certifications: Meets FDA 21 CFR 177.2480 and ASTM D6100 standards.
Customers Who Bought This Also Bought