Stainless Steel Bristle and Wood Handle Applicator Brush, Gordon Brush
# de catalogue 22940-758
Fournisseur: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Bristle Material:Stainless steel
- Brush Head Diameter:0.006"
- Handle Material:Wood
- Description:Applicator Brush with Stainless Steel Bristle and Wood Handle
- Brush Head Width:5/16"
- Cat. no.:22940-758
- No. of Rows:2×6
- Handle Length:415/16"
- Width:11/16"
- Supplier No.:WA12SSG-12
- Brush Head Length:7/8"
- Trim Length:½"
Spécifications
A propos de cet article
A heavy-duty scrubbing duster brush that works well for getting into tight areas.
- Known as a typewriter brush
Not recommended for use on circuit boards or SMTs as the stainless steel wire may cause unwanted scratching.
Customers Who Bought This Also Bought