Magnetic Field Chamber, Eisco Scientific
# de catalogue 470230-282
Fournisseur: Wards
Spécifications
- Description:Large Magnetic Field Chamber
- Height:3.625"
- Cat. no.:470230-282
- I.D.:0.62"
- Diameter:2.3"
Spécifications
A propos de cet article
Visualize magnetic fields in three dimensions.
- Demonstrations or to pass around the class for hands on experience
- Mess free design
This large magnetic field chamber is great for the classroom. It allows students to visualize magnetic fields in three dimensions, instead of the usual two dimensions of most iron filings field visualizers. Perfect for demonstrations and individual hands on experience. The Iron filings are sealed inside the chamber so there are no loose filings to clean up. Simply insert a bar magnet (not included) into the middle of the chamber to view 3-D magnetic field lines.
Ordering information: Magnet not included.
Customers Who Bought This Also Bought