Order Entry
ContactUsLinkComponent
Bone Clones® Homo neanderthalensis (Child) Skull Teshik-Tash
Bone Clones® Homo neanderthalensis (Child) Skull Teshik-Tash
# de catalogue 470317-798
Fournisseur:  BONE CLONES, INC.
Model H.Neanderthalen Skullteshik-Tash
Bone Clones® Homo neanderthalensis (Child) Skull Teshik-Tash
# de catalogue 470317-798
Fournisseur:  BONE CLONES, INC.

Spécifications

  • Description:
    Homo neanderthalensis (Child) Skull Teshik-Tash
  • Size:
    7.5D×5.5W×6.5"H
  • Cat. no.:
    470317-798
  • Weight:
    2 lbs.

Spécifications

A propos de cet article

70000 YA. The Homo neanderthalensis (Child) skull, Teshik-Tash, was discovered by A. Okladnikov in Uzbekistan in 1938. This skull helped establish the easternmost range of Neanderthals.

  • Each Bone Clones® cast is hand-made from start to finish
  • Rigorous standards are applied when selecting original specimens to ensure the best representation
  • Proprietary, custom blend of polyurethane developed to capture and replicate minute detail

It has been suggested that this skeleton was buried in a ritual fashion. With an estimated age of 9 years, this child had matured enough physically to exhibit distinctive Neanderthal characteristics, such as a large face and nasal area, a long, low cranium, a mandible without a chin, and a maturing browridge. The original cranium was reconstructed from approximately 150 fragments.

The Bone Clones® Hominid line is composed of discoveries from anatomically modern humans, archaic humans, early Homo, early hominins, and other hominids. The majority of the casts in this line have been recreated by a team of anatomical sculptors. Some are reconstructions made by anthropology professionals using fragmentary elements from original discoveries and extrapolating the missing parts from those.

BodyTextAccessories: Accessories not included.
Customers Who Bought This Also Bought