Chemware® Bottle, PFA, Graduated, Narrow Mouth, Saint-Gobain
Catalog # 16059-341
Supplier: Saint Gobain Performance Plastics
Specifications
- Capacity:100 ml
- Color:Natural
- Height:101 mm
- Material:PFA
- Cat. no.:16059-341
- Neck I.D.:16.5 mm
- Brim Capacity:126 ml
- Bottle Style:Narrow mouth
- Supplier No.:D1069068
Specifications
About this item
Chemware® PFA narrow mouth bottle can be used to dispense all types of liquids.
- Molded in graduated marks provide visual reference of content volume
- Provide easy and accurate pouring of liquid contents
- Transparent body allows easy viewing of contents
PFA contains the lowest concentration of trace metal ions of all fluoropolymers for the ultra-pure requirements of environmental analytical work.
Frequently Bought Together