Spécifications
- Description:Extra Fine Pointed Tweezers
- Material:Cobaltima
- Tip Dimensions:0.01×0.05 mm (0.0004×0.002")
- Cat. no.:75880-786
- Overall Length:119 mm (4.75")
Spécifications
A propos de cet article
High-quality tweezers feature Ergo-Tweeze® soft cushioned grips.
- For applications requiring extreme magnification
These tapered extra fine pointed tweezers are ideal for applications requiring extreme magnification. They feature our Ergo-Tweeze® soft cushioned grips which are ideal for repetitive handling tasks in specimen preparation, electronics, instrumentation, laboratories and forensics. They are especially useful in handling ESD (1010 ohms/sq) sensitive components.
Code 'CO' - The perfect combination of strength and durability. Superior to the best stainless steel, these tweezers and forceps are made with cobalt alloy. The points insensitive to fatigue and maintain elasticity. Hardness of the points is progressive, reaching its peak in the deployment zone where we have measured a Rockwell C Hardness of 63/64. They are temperature resistant to 932 °F (500 °C) as well as corrosion resistant.