Ceramic Heat Pad
# de catalogue 470313-334
Fournisseur: GSC International
Spécifications
- Description:12" Square Ceramic Heat Pad
- Cat. no.:470313-334
Spécifications
A propos de cet article
These heat-insulating pads with low thermal conductivity are made from flexible aluminum and silica oxides with a small amount of organic binder.
- Working temperature: 1000 °C or 1832 °F
- Max. temperature: 1260 °C or 2300 °F
- Sold as Each or as Pack of 12
They are useful for protecting surfaces when working with hot items like crucibles or flasks.
Customers Who Bought This Also Bought