To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Color:Yellow/Black
- Cat. no.:76104-512
- Dimensions:7.7L×3.0" D
Spécifications
A propos de cet article
High-quality 7 LED rubber flashlight has an eight hour run time.
- Brightness: 31 Lumens
- Beam distance: 55 yards
- Batteries: D × 2 (included)
- Rubber and ABS plastic construction
The 7 LED rubber flashlight features a classic ergonomical design utilizing modern LED technology. The full flashlight body is rubberized for improved grip and durability.