Category A Ambient Shipper, 95 kPa Canister, Therapak®
# de catalogue 76203-876
Fournisseur: Therapak, LLC
Spécifications
- Capacity:10 tubes
- Description:Category A ambient 95 kpa canister
- Cat. no.:76203-876
- Exterior Dimensions:6.5×6.5×8"
Spécifications
A propos de cet article
It is very important to choose the right packaging in order to ensure compliance with all regulations and safely deliver clinical specimens to destinations.
The reusable polypropylene secondary pressure canister is autoclavable and holds up to ten 10 ml tubes or fifty-seven 2 ml tubes.
Certifications: Meets international guidelines and shipping requirements including IATA and ICAO requirements.
Ordering information: Quantities over 50 ml require additional absorbent and a Cargo Aircraft Only label.
Delivery: This ambient transport system for blood and urine tube transport consists of 1.25 l polypropylene canister with lid (4.1×6"), fiberboard retaining coil, 6×10" bubble wrap, 50 ml absorbent sheet, instruction sheet, and outer box with preprinted UN2814 Infectious Substances (Category A) markings.
Customers Who Bought This Also Bought