3B Scientific® Magnetic Heart Model
# de catalogue 470311-826
Fournisseur: American 3B Scientific
Spécifications
- Description:Magnetic Heart Model
- Height:24.9 cm
- Cat. no.:470311-826
- Length:21.1 cm
- Width:12.9 cm
- No. of Parts:5
Spécifications
A propos de cet article
A heart model without pins!
- Life sized model
- Magnetic assembly of five parts
- Includes base showing valves in systolic state
- Manufacturers three year warranty
- Includes 3B Smart Anatomy
invest in quality with this uniquely sectioned 5-part heart model by 3B Scientific. Cast from a real human heart and didactically prepared to facilitate a better understanding of the anatomy and blood flow of the heart. It shows the cardiac valves during diastole and on the base the valves are shown in systole. A dissection through the median plane makes an easy demonstration possible. Its attention to detail and high quality craftsmanship makes it definitely the top of the line heart model. The following feature set makes it stand out from the crowd and a must have for any health professional.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought