3B Scientific® Deluxe Dual Sex Torso
# de catalogue 470311-814
Fournisseur: American 3B Scientific
Spécifications
- Description:Deluxe Dual-Sex Torso
- Height:87.1 cm
- Cat. no.:470311-814
- Length:38.1 cm
- Width:24.9 cm
- No. of Parts:20
Spécifications
A propos de cet article
A dual sex torso showing skull structure.
- Includes 3B torso guide
- 426 structures keyed from photos
- Three years manufacturers warranty
- Includes 3B Smart Anatomy
The 3B Scientific Deluxe Torso offers all possibilities you need for detailed demonstrations in human anatomy. With this human torso model you receive 100% quality and a high standard of detailed manufacturing. The quality of this human torso model is impressive, just like the price! Use it to answer all questions on internal human anatomy you ever had.
This deluxe torso is complete as a tool for human anatomy education with the 3B Torso Guide. All the organs in this human torso are hand painted for a quality product. This great human anatomy educational tool and makes learning the location of the human organs easy.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought