3B Scientific® Human Embryonic Development
# de catalogue 470311-876
Fournisseur: American 3B Scientific
Spécifications
- Description:Embryonic Development
- Height:6.1 cm
- Cat. no.:470311-876
- Length:65 cm
- Width:34.5 cm
- No. of Parts:13
Spécifications
A propos de cet article
Early stages of embryo development.
- 12 individual models on a shared base
- Models can be removed from base
- Development from fertilization to approximately 2nd month
- Three years manufacturers warranty
- Includes 3B Smart Anatomy
The model represents the development of the human germ cells from fertilization until the end of the second month of pregnancy in 12 stages. Each stage can be removed from the common stand as an individual part and can be purposefully used for teaching and tests for the embryological specialist field.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought