Pneumatic Wheels and Axle Set for Double Cylinder Hand Trucks, 10.5", Justrite®
# de catalogue 76292-460
Fournisseur: Justrite
Spécifications
- Width:10"
- Height:10"
- Cat. no.:76292-460
- For Use With:Justrite® gas cylinder hand truck models 76292-484, 76292-486, 76292-488, 76292-490, 76292-494 and 76292-504
- Depth:32"
- Weight:14 lbs.
Spécifications
A propos de cet article
Pneumatic Wheels and Axle Set for Double Cylinder Hand Trucks provides safety when moving and storing of gas cylinders.
- Wheel and axle replacement set for double cylinder Justrite hand trucks
- Wheels are 10.5×4"
- Axel size is 28.75×0.625"
Delivery: Includes two 10.5" pneumatic wheels with welded steel hubs and dual ball bearings and plated axle with clips and washers.
Customers Who Bought This Also Bought