Spécifications
- Color:Black
- Description:Chair, ESD desk, black vinyl, with big and tall casters
- Seat/back material:Vinyl
- Weight capacity:500 lbs.
- Seat Height:19.25 - 22.75"
- Foot Style:ESD Hard floor caster
Spécifications
A propos de cet article
Heavy duty ESD black vinyl chair with ESD casters.
- Free floating back tilt
- Ratcheted backrest with lumbar support
- 28" Ø heavy duty polished aluminum base
- ESD dual-wheel hard floor casters
- 19.25 - 22.75" seat height adjustment
- 500 lb. weight capacity
The Carrington series provides unprecedented comfort and ergonomic adjustability at a high weight capacity. The easy-to-use ratchet-back system with built-in lumbar support and free-float mechanism provides a personalized fit for outstanding full-body support. This high-capacity chair has been rigorously tested to meet the requirements of larger workers. With infinite adjustability, the rocker tilt control helps users find the right setting for their body, therefore reducing back pain, muscle aches, and stress. All chairs from BEVCO are built to order. If you would like to add or remove options such as arms or casters or would like it in a different material or color, we'll handcraft it to fit your needs.