A-Base and Rod, Cast Iron, United Scientific Supplies
# de catalogue 76293-262
Fournisseur: United Scientific Supplies
Spécifications
- Description:A-Base and Rod
- Material:Cast Iron
- Cat. no.:76293-262
Spécifications
A propos de cet article
Compact design to hold equipment securely.
- Shipping weight: 4 lbs.
- Dimensions: 24×9×2"
The A-shaped base is made of rugged, cast iron and is designed for extra stability. It has 8" long legs with a black enamel finish. The 5" to 7.5" opening between the legs is designed for positioning items near the support rod.
Delivery: Includes a removable, zinc-plated steel rod that is 24" long and 0.5" in diameter.
Customers Who Bought This Also Bought