Distilling Adapter, Chemglass
# de catalogue 80066-186
Fournisseur: Chemglass
Small Business Enterprise
Spécifications
- Description:Distilling Adapter, 75 mm Immersion, 75°
- Cat. no.:80066-186
- ST Joint Size:24/40 to 10/30
- Supplier No.:CG-1076-01
Spécifications
A propos de cet article
Adapter is used to connect a distilling column with vertical condensers.
- For use with 10/18 or 10/30 jointed thermometers
- Side arm is at a 75° angle to the vertical tube
- For thermometers, see CG-3506-N series
With a standard taper outer joint at the top for use with 10/18 or 10/30 jointed thermometers. Both lower inner joints are the same size.
Customers Who Bought This Also Bought