Marina® 3 In 1 Fish Breeder
# de catalogue 470308-616
Fournisseur: ROLF C. HAGEN (USA) CORP.
Spécifications
- Length:6.5"
- Width:3.25"
- Description:Breeding Trap
- Height:3.5"
- Cat. no.:470308-616
Spécifications
A propos de cet article
The Marina 3 in 1 Floating Breeding Trap comes with all the accessories for an all-in-one, self-contained live-bearer breeding tank.
A safe floating haven for live-bearing fish and fry, it has a chamber for expectant fish and a V-shaped bottom compartment that safely collects and protects falling fry. It can also be used as a betta fish enclosure as well as for segregating sick or aggressive fish.
Customers Who Bought This Also Bought