Exo-Terra® Substrate Heat Mat
# de catalogue 470308-860
Fournisseur: ROLF C. HAGEN (USA) CORP.
Spécifications
- Length:8"
- Width:8"
- Description:8W Heat Mat
- Cat. no.:470308-860
Spécifications
A propos de cet article
Heat a region of the tank.
- Ideal for all glass terrariums
- Mount under or on the side
- Helps in thermoregulating
- Safe, even heat distribution
"Reptiles and amphibians are cold-blooded and in their natural habitat they often use surfaces heated by the sun to warm up. The Exo Terra Heat Mat is a terrarium substrate heater that simulates these surfaces heated by the sun.
Exo Terra's Heat Mats are an ideal 24-hour primary or secondary heat source for tropical or temperate reptile and amphibian species and essential as a nighttime heat source for many desert species. The Exo Terra Heat Mat permanently adheres to the terrarium, forming a solid bond for optimal heat transfer. Can be used with an Exo Terra Thermostat and/or in conjunction with additional heat sources for higher temperature species.
Customers Who Bought This Also Bought