Magid® CutMaster® Standard Weight Dupont Kevlar® Fingerless Knit Glove, Magid
# de catalogue 11000-262
Fournisseur: Magid Glove
Small Business Enterprise
Spécifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Yellow
- Glove size:L
- Length:7.5"
- Powdered/Powder-free:Powder-free
- Description:Magid® CutMaster® Standard Weight Dupont Kevlar® Fingerless Knit Glove
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Material:Kevlar®
- Gauge:7
- Cat. no.:11000-262
- Packaging:20/Dozen
- Supplier No.:93KEVRBNF
Spécifications
A propos de cet article
Magid® CutMaster® standard weight 100% Kevlar fingerless machine knit glove provides excellent all-purpose hand protection.
- Reversible for longer wear
- Strong, cut-resistant standard-weight glove
This fingerless glove provides excellent dexterity where cut resistance is needed on the palm and back of the hand only. Kevlar fiber is five times stronger than steel. The color-coded overedge wrist prevents unraveling and keeps a tight fit after washing.
Certifications: ANSI cut level 2 protection.
Customers Who Bought This Also Bought