Magid® Double Palm Glove, Magid
# de catalogue 69100-024
Fournisseur: Magid Glove
Small Business Enterprise
Spécifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Yellow
- Glove size:XL
- Powdered/Powder-free:Powder-free
- Description:Magid® Double Palm Glove, Jumbo
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Material:Cotton/polyester
- Cuff style:Safety Cuff
- Liner material:PE
- Cat. no.:69100-024
- Packaging:12/Dozen
- Supplier No.:64JTNESC
Spécifications
A propos de cet article
Magid® clute cut double palm gloves offer great protection from the heat and for general purposes.
- White back
- Polyethylene cuff coating extends the protection
- Elastic strap and turtle neck cuff design enhances flexibility
This features with a gold nap out for added grip and heat protection. The 18 oz. clute cut shields the heat while the double palm provides extra protection, grip and durability.
Customers Who Bought This Also Bought