Vikan® 62" Waterfed Aluminum Handle with Barbed Fitting, Remco Products
# de catalogue 76007-308
Fournisseur: Remco Products
Spécifications
- Handle Material:Polypropylene
- Color:White
- Description:Waterfed Handle with Euro (Hygienic)/Barbed Fitting Thread
- Material:Aluminum
- Cat. no.:76007-308
- Length:62"
- Weight:1.58 lbs.
Spécifications
A propos de cet article
This waterfed handle can be used with a condensation squeegee or waterfed brush system.
- Barbed fitting connects to a standard hose with an unfinished end piece
- Hygienically designed Euro thread prevents walk-off and is easy to clean
- Handle is ergonomically friendly
- Strong, FDA-approved material allows water to flow through the handle
The hollow design of the Waterfed Aluminum Handle allows water to flow through it, either from a hose into a waterfed cleaning brush, or from a condensation squeegee.
Certifications: Manufactured from FDA compliant materials.
Ordering information: Accessories not included.
Customers Who Bought This Also Bought