Magid® Heater Beater® 97GT Cotton Canvas Hot Mill Gloves, Magid
# de catalogue 54846-009
Fournisseur: Magid Glove
Small Business Enterprise
Spécifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Natural
- Glove size:L
- Powdered/Powder-free:Powder-free
- Description:Magid® Heater Beater® 97GT Cotton Canvas Hot Mill Gloves
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Material:Cotton
- Model:97GT
- Cuff style:Banded
- Cat. no.:54846-009
- Supplier No.:97BT
Spécifications
A propos de cet article
The magid heater beater series is choice for heavy-duty heat gloves and standard for metal workers.
- Heavy-duty 24 oz. weight
- Thick triple-layer design
- Nap out palm for improved grip, heat protection
Hot Mill gloves keep out the heat and provide superior comfort and protection. This sturdy glove has a unique triple layer design that features heat-resistant burlap between outer and inner layers of cotton for maximum heat protection and comfort.
They also feature a soft nap out palm with and a 2" band top cuff or 5" gauntlet cuff for protection past the wrist and easy on/off.
Customers Who Bought This Also Bought