Plastic Policeman, United Scientific Supplies
# de catalogue 76263-286
Fournisseur: United Scientific Supplies
Spécifications
- Length:9.5"
- Description:Polypropylene policeman/spatula
- Cat. no.:76263-286
Spécifications
A propos de cet article
Multi-purpose tool made from polypropylene can be used as a stirrer or spatula.
- 9.5" length
- Diameter of 0.25"
This dual purpose rod has a policeman on one end and a spatula on the other end.
Customers Who Bought This Also Bought