Nessler Tube Brush, Low Form, Justman Brush
# de catalogue 30620-680
Fournisseur: Justman Brush
Spécifications
- Bristle Color:Black
- Bristle Material:Nylon
- Brush Head Diameter:35 mm (1 3/8")
- Description:For 100 ml tubes
- Total length:18"
- Cat. no.:30620-680
- Supplier No.:24727-A
- Brush Head Length:4 1/4"
Spécifications
A propos de cet article
Low form brushes are specially designed with a densely filled radial tip and head to make complete contact with cylinder walls, corners, and bottoms.
Customers Who Bought This Also Bought