Wallcur® PRACTI-Albuterol
# de catalogue 470232-704
Fournisseur: WALLCUR, LLC.
Spécifications
- Description:PRACTI-Albuterol 083% 25 mg/3 mL Nebules
- Cat. no.:470232-704
- Includes:Distilled Water
Spécifications
A propos de cet article
Made For Training
- Contains No Medication
- Safe For Use With Most Simulators
- Students Need To Adjust Dosages Based On Patient Information
PRACTI-Albuterol Sulfate™ 0.083% Nebules simulates 2.5 mg/3 mL of albuterol sulfate, 0.083% in a nebulizer. Albuterol comes as a liquid solution that is to be inhaled by the patient's mouth using a special nebulizer. Safely teach this skills using Wallcur's PRACTI-Albuterol Sulfate with any task trainer or manikin that accepts distilled water. Students can also practice dosage calculations to understand the different dosages for adults versus pediatrics.
Delivery: These products require a release form for purchase. If your account does not have one on file we can not ship until we receive your release documentation.
Caution: For Training Purposes only, not for Human or Animal use
Customers Who Bought This Also Bought