Test Tube Brushes, Tie Tip, Justman
# de catalogue 17140-000
Fournisseur: Justman Brush
Spécifications
- Bristle Color:White
- Brush Head Diameter:35 mm (1 3/8")
- Handle Material:Wire
- Description:Test tube brush, nylon-tufted tip
- Total length:25 cm (10")
- Cat. no.:17140-000
- Supplier No.:1882
- Brush Head Length:7.6 cm (2.9")
Spécifications
A propos de cet article
Tied tip brushes are designed to enter narrow mouthed bottles and tubes and then expand to clean the sides of the bottle and tube, while protecting the bottom of the bottle or tube from being scratched by the wire tip.
Customers Who Bought This Also Bought