Order Entry
ContactUsLinkComponent
Wave Form Helix, 10 cm Closed Height
Wave Form Helix, 10 cm Closed Height
# de catalogue 470230-238
Fournisseur:  Wards
Wave Form Helix
Wave Form Helix, 10 cm Closed Height
# de catalogue 470230-238
Fournisseur:  Wards

Spécifications

  • Description:
    Wave Form Helix, 10 cm closed height
  • Cat. no.:
    470230-238

Spécifications

A propos de cet article

Closely wound steel helix for studying wave behavior.

  • Wave form helix
  • 7.5 cm diameter
  • 10 cm long when closed
  • Up to 3m in length when fully stretched

This is a Wave Form Helix that can be: 1) used as a scientific instrument to measure a wave function (it actually has a higher spring constant than the classic toy); or 2) unleashed down a wicked set of stairs. It has a 7.5 cm diameter, 10 cm long when closed, and up to 3 meters in length when fully stretched.

Customers Who Bought This Also Bought