Stainless Steel Spatula, Burkle
Catalogue # 10810-043
Fournisseur: BURKLE INC
Spécifications
- Capacity:50 ml (1.69 oz.)
- Description:Stainless steel spatula
- Length:300 mm (11.81")
- Cat. no.:10810-043
- Supplier No.:5383-1000
Spécifications
À propos de cet article
Sample spatula made of stainless steel AISI 316 L (1.4404).
- 188 mm (7.40") insertion depth
- Very sturdy
- Easy to clean
- Autoclavable
- Can be flame-sterilized
- High-gloss polished
The highly stable and solid design of the spatula allow it to pierce solid substances or sacks and big bags. The spatula is made of premium stainless steel, high-gloss polished and completely welded, thus completely free of undercuts. It is therefore ideally suited for taking samples of powders, granulates, and pasty media, especially in food and pharmaceutical applications.