Contact Key Double
# de catalogue 470230-358
Fournisseur: Wards
Spécifications
- Description:Contact Key Double
- Cat. no.:470230-358
- Length:5"
- Width:2.5"
Spécifications
A propos de cet article
Basic, high quality double contact key for electrical circuits.
- Double contact Key
- This very basic but well made device.
- Two spring arms with press knobs x 2, contact studs x 2 , and plated connecting strips x2
Double contact Key - This very basic but well made device that is comprised of a plated Two spring arms with press knobs x 2, contact studs x 2 , and plated connecting strips x2.
Customers Who Bought This Also Bought