Demonstration Transformer
# de catalogue 470230-356
Fournisseur: Wards
Spécifications
- Description:Demonstration Transformer
- Cat. no.:470230-356
Spécifications
A propos de cet article
Displays concept of transformers.
- Step Down Transformer Demonstration with wall plug
- Main input is 120 V AC, 60 Hz, Output is 4, 6, 12, 24 Volts at 1 Amp
- Output connectors are standard 4 mm sockets
- There is a power indicator on the base of the unit
This step down transformer is great for displaying the concept of transformers, or a useful bench apparatus for supplying a variety of voltages using a small foot print and low cost.
Customers Who Bought This Also Bought