Eisco® Premium Boyle's Law Demonstration Set
# de catalogue 470230-058
Fournisseur: Wards
Spécifications
- Description:Premium Boyle's Law demonstration set
- Cat. no.:470230-058
- Dimensions:2.5L×2.5" W, tube;
7" H, pressure gauge;
15.25" L, hand pump;
8" L, nylon hose;
5.25L×2.25"Ø, oil bottle;
5D×8W×27" H, apparatus overall
Spécifications
A propos de cet article
Everything needed to explore the relationship between pressure and volume of gas at constant temperatures.
- 27" in total height
- Powder coated metal base
- High quality pressure gauge with an 8" braided nylon flexible hose for the supplied hand pump
The Boyle's Law apparatus is a well constructed tool consisting of a vertically standing marked tube, pressure gauge, and hand pump with a flexible, 8" braided nylon hose. This clearly labeled unit allows for the study of the relationship between the pressure and volume of a gas held at a constant temperature.
The apparatus is designed for in class demonstrations, allowing the user to investigate Boyle's Law, and determine the relationship between the pressure and volume of a confined gas.
Delivery: Includes (1) apparatus, (1) pump,(1) braided hose, (2) bottles of mineral oil and (1) PPE funnel.
Customers Who Bought This Also Bought