Eddy Current Demonstration
# de catalogue 470230-300
Fournisseur: Wards
Spécifications
- Description:Eddy Current Demonstration
- Cat. no.:470230-300
Spécifications
A propos de cet article
Eddy current for demonstrating Lenz's law.
- Labs 13" eddy current demonstration
- Heavy duty 13" copper tube
- Includes 2 masses, one is steel, one is a neodymium magnet
- These currents oppose downward motion through a moving magnetic field created by the falling neodymium magnet
Labs 13 eddy current demonstration. This demonstrates the amazing Lenz's law. Consists two masses drop down a 33cm copper tube. One is steel, one is a neodymium magnet. Two masses drop down a 33cm copper tube. One is steel, one is a neodymium magnet. When students see the magnetic mass falls more slowly than the steel mass, you can introduce them to electrical eddy currents. These currents oppose downward motion through a moving magnetic field created by the falling neodymium magnet.
Customers Who Bought This Also Bought