Circular Coil on Base
# de catalogue 470230-284
Fournisseur: Wards
Spécifications
- Description:Circular Coil on Base
- Cat. no.:470230-284
Spécifications
A propos de cet article
Demonstrates static magnetic fields.
- Labs Circular Copper Coil on Base
- A coil with 94 turns of 1 mm dia.
- 2 - 4 mm Terminals for banana plugs
- Mounted on a 10 x 7" Plastic base
- Iron filings not included
Labs Circular Coil Mounted on a 10 x 7" Plastic base. A coil with 94 turns of 1 mm dia. Copper wire is mounted on a plastic base, and surrounds a plastic sheet on which iron fillings can be placed. Used to observe static magnetic fields generated by a constant flowing current. Iron Filings not included.
Customers Who Bought This Also Bought