Solenoid, Air Cored
# de catalogue 470230-276
Fournisseur: Wards
Spécifications
- Description:Solenoid, Air Cored
- Cat. no.:470230-276
Spécifications
A propos de cet article
Solenoid for demonstrating magnetism and electromagnetism.
- Labs Solenoid Air Cored - Magnetism and Electromagnetism
- Labs 15" Solenoid is wound with 270 turns of heavy gauge enameled copper wire of 1.25 mm diameter
- Equipped with 4 mm sockets for power supply.
- dia. 50 mm 270 turns wire 1.25 mm in dia..
- Power Supply not included
Labs 15" Solenoid is wound with 270 turns of heavy gauge enameled copper wire of 1.25 mm dia. Equipped with 4 mm sockets for power supply. Diameter 50 mm 270 turns wire 1.25 mm in diameter. Max. Current : 6A Power Supply on 2 safety sockets. The square ends provide stabilization when using for experiments.
Customers Who Bought This Also Bought