Oscilloscope Probe Set
# de catalogue 470123-088
Fournisseur: CAL TEST ELECTRONICS SE
Spécifications
- Description:Oscilloscope Probe Set
- Cat. no.:470123-088
- Supplier No.:CT2704
Spécifications
A propos de cet article
Excellent replacement probes for all makes and models of oscilloscopes.
- Snap-locking sprung hook
- Easily replaceable tip
- Large accessory set
- 100 MHz (-3 dB) bandwidth
- High impedance input (10 MΩ/16 pF - 10x position)
- 10−35 pF compensation range
- 300 V CAT II
General purpose series 100 MHz, 1x/10x switchable oscilloscope probe.
The High Performance family is a high quality, general purpose set of 5 mm Passive Voltage Oscilloscope probes.
Certifications: Meets IEC 61010-031. RoHS compliant.
Ordering information: Accessories included are 15 cm Ground Lead, Replacement Tip, Black Snap-on Sprung Hook, Tip Insulator, IC Tip, BNC Adapter, Probe Tip Ground, Trimmer Tool and Identifier Rings.
Customers Who Bought This Also Bought