Accredo Safety Flexible Hasp - 3 Hole, ZING Enterprises
# de catalogue 76026-060
Fournisseur: ZING Enterprises
Spécifications
- Description:Mini Plastic Hasp 3 Holes
- Material:Nylon
- Cat. no.:76026-060
- Length:4"
- Width:2"
Spécifications
A propos de cet article
Supports OSHA Standard 1910.147.
- High quality
- Durable
- Lockout tagout hasp
Flexible Lockout Hasp is durable, lightweight and completely non-conductive. The device is ideal for use on electrical panels, miniature circuit breakers, switches, and panel handles. The hasp features durable nylon construction, measures 4"L x 2"W, and accommodates up to 3 padlocks with a maximum shackle diameter of ¼’’.
Certifications: OSHA 1910.147
Customers Who Bought This Also Bought