Accredo Safety Stainless Steel Hasp, ZING Enterprises
# de catalogue 76026-322
Fournisseur: ZING Enterprises
Spécifications
- Description:Stainless Steel Hasp
- Material:Stainless Steel
- Cat. no.:76026-322
- Length:3.5"
- Width:2.5"
Spécifications
A propos de cet article
Lockout tagout hasp.
- Supports OSHA Standard 1910.147
- High quality
- Very durable
Stainless Steel Hasp is designed to secure switches, valves and other energy devices from use while equipment is being serviced or repaired. The hasp accommodates 7 padlocks. The overall dimensions are as follows: 3.5"L x 2.25"W.
Certifications: OSHA 1910.147
Customers Who Bought This Also Bought