ZING Green Safety Green at Work Poster, Energy Conservation
# de catalogue 76025-932
Fournisseur: ZING Enterprises
Spécifications
- Description:ZING Poster Energy Conservation
- Environmentally Preferable:Sustainable Materials
- Material:Plastic
- Environmental certification:UL Certified
- Cat. no.:76025-932
- Length:22"
- Width:16"
Spécifications
A propos de cet article
Communicates and reinforces general sustainability strategies.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Green at Work Energy Poster communicates and reinforces sustainability strategies for conserving energy. Poster is made out of high quality, post consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Material is extremely durable and tear resistant. Poster measures 22"H x 16"W and is Made in the USA.
Customers Who Bought This Also Bought