ZING Green Safety Eco Security Label, No Firearms Allowed
# de catalogue 76024-312
Fournisseur: ZING Enterprises
Spécifications
- Description:ZING Sign No Firearms Allowed On This Property Bilingual
- Environmentally Preferable:Sustainable Materials
- Material:Adhesive Label
- Environmental certification:UL Certified
- Cat. no.:76024-312
- Length:7"
- Width:5"
Spécifications
A propos de cet article
Communicates Conceal/Carry policies in public facilities.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Eco Security Label "NO FIREARMS ALLOWED bilingual English/Spanish" communicates critical safety precautions to employees, customers and visitors and can be applied to doors, walls or the outside of windows. Each self-adhesive label is made from durable high-impact recycled polystyrene that is resistant to solvents, moisture, scuffing and UV exposure as well as having high tear resistance. Recycled material is a minimum of 70% post-industrial and supports sustainability initiatives and LEED credits. Label measures 7"H x 5"W and is available 2/Pk. Made in the USA.
Customers Who Bought This Also Bought