ZING Green Safety Eco Security Window Decal, No Firearms
# de catalogue 76024-306
Fournisseur: ZING Enterprises
Spécifications
- Description:ZING Sign No Firearms Allowed
- Environmentally Preferable:Sustainable Materials
- Material:Window Decal
- Environmental certification:UL Certified
- Cat. no.:76024-306
- Length:5"
- Width:7"
Spécifications
A propos de cet article
Communicates Conceal/Carry policies in public facilities.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Eco Window Decal "NO FIREARMS" communicates critical safety precautions to employees, customers and visitors. The window decal is designed with face-adhesive and can be applied to the inside of windows for clear visibility. Each decal is made from durable high-impact recycled polystyrene that is resistant to solvents, moisture, scuffing and UV exposure as well as having high tear resistance. Recycled material is a minimum of 70% post-industrial and supports sustainability initiatives and LEED credits. Decal measures 5"H x 7"W and is available 2/PK. Made in the USA.
Customers Who Bought This Also Bought