ZING Green Safety Concealed Carry Sign, No Guns Allowed
# de catalogue 76024-284
Fournisseur: ZING Enterprises
Spécifications
- Description:ZING Sign No Guns Allowed Beyond This Point
- Environmentally Preferable:Sustainable Materials
- Material:Aluminum
- Environmental certification:UL Certified
- Cat. no.:76024-284
- Length:10"
- Width:14"
Spécifications
A propos de cet article
Communicates critical messages that inform of designated areas and important safety precautions.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Concealed Carry Sign "NO GUNS ALLOWED" communicates critical messages that inform of designated areas and important safety precautions. Sign is made from high quality 94% recycled aluminum that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Recycled material is also EPA CPG Listed and supports sustainability initiatives and LEED credits. Sign measures 10"H x 14"W and includes 4 mounting holes. Made in the USA.
Certifications: Concealed Carry Laws
Customers Who Bought This Also Bought