Spécifications
- Description:ZING Sign Fire Extinguisher/Extintor De Incendios
- Environmentally Preferable:Sustainable Materials
- Material:Plastic
- Cat. no.:76024-810
- Length:24"
- Width:12.5"
Spécifications
A propos de cet article
Glow in the dark material Illuminates the location of a fire extinguisher.
- Designed with a cut-out
- Mounts behind any standard wall mount fire extinguisher
- High quality
ZING Fire Extinguisher Back Plate features glow in the dark material that Illuminates the location of a fire extinguisher during power outages and provides higher visibility under normal lighting. Back plate is easy to find in red/white colors and is bilingual (English/Spanish) for easy identification of Fire Extinguisher equipment. The backplate is designed with a cut-out and mounts behind any standard wall mount fire extinguisher. Simply attach to a wall without removing the fire extinguisher bracket. Back plate is made from rugged high content recycled PCW plastic and includes 4 mounting holes and adhesive mounting pads. Recycled materials support sustainability initiatives and LEED credits. Back plate measures 24"H x 12.5"W. Made in the USA. (Fire Extinguisher Not Included).