Spécifications
- Description:ZING Sign No Parking Symbol Loading Zone
- Environmentally Preferable:Sustainable Materials
- Material:Engineer Grade Prismatic
- Environmental certification:UL Certified
- Cat. no.:76025-298
- Length:18"
- Width:12"
Spécifications
A propos de cet article
Complies with state laws.
- 3M Engineer Grade Prismatic
- Rated 7 years durability
- High quality
ZING Eco Parking Sign "NO PARKING SYMBOL LOADING ZONE" creates organized and informative parking areas in an eco-friendly way. Sign is highly visible with 3M Engineer Grade Prismatic Reflective Sheeting and meets MUTCD Standards. Material is made from high quality 99% recycled .080 Aluminum (80% Post Consumer) that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Recovered materials also exceed EPA's recommended content levels for signage and are EPA CPG Listed. Recycled materials support sustainability initiatives and LEED Certified Building Projects. Sign measures 18"H x 12"W and includes pre-drilled holes for easy mounting. Made in the USA.