ZING Green Safety Lean at Work Sign, Perfect Work Flow
# de catalogue 76025-244
Fournisseur: ZING Enterprises
Spécifications
- Description:ZING Sign Perfect Work Flow: Right Things, Right Place, Right Time, Right Quantity
- Environmentally Preferable:Sustainable Materials
- Material:Plastic
- Environmental certification:UL Certified
- Cat. no.:76025-244
- Length:14"
- Width:10"
Spécifications
A propos de cet article
Promotes Lean manufacturing and six sigma work practices.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Lean at Work Sign "Perfect Work Flow" promotes Lean manufacturing and six sigma work practices in an eco-friendly way. Sign is made from high quality 70% post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Recycled materials support sustainability initiatives and LEED credits. Sign includes adhesive pads for easy mounting and measures 14"H x10"W. Made in the USA.
Customers Who Bought This Also Bought