ZING Green Safety Eco Safety Sign, Wash Hands
# de catalogue 76023-378
Fournisseur: ZING Enterprises
Spécifications
- Description:ZING Sign Wash Hands
- Environmentally Preferable:Sustainable Materials
- Material:Plastic
- Environmental certification:UL Certified
- Cat. no.:76023-378
- Length:7"
- Width:10"
Spécifications
A propos de cet article
Communicates critical messages that inform of designated areas and important safety precautions.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Eco Safety Sign, Recycled Plastic, Wash Hands, pre-drilled mounting holes & adhesive tabs, impact and UV resistant, UL Validated for recycled content, 7" x 10", 1/EA
Customers Who Bought This Also Bought