ZING Green Safety Green at Work Sign, Switch To Reusable Mugs and Water Bottles
# de catalogue 76024-398
Fournisseur: ZING Enterprises
Spécifications
- Description:ZING Sign Switch To Reusable Mugs & Water Bottles
- Environmentally Preferable:Sustainable Materials
- Material:Plastic
- Environmental certification:UL Certified
- Cat. no.:76024-398
- Length:7"
- Width:10"
Spécifications
A propos de cet article
Encourages and promotes workplace green strategies.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Green at Work Sign "Switch To Reusable Mugs & Water Bottles" encourages green strategies for waste reduction, minimizing environmental impact and saving money. Sign is made from high quality 70% post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Recycled material supports sustainability initiatives and LEED credits. Sign includes self adhesive pads for easy mounting and measures 7"H x 10"W. Made in the USA.
Customers Who Bought This Also Bought