ZING Green Safety Green at Work Sign, Reuse Scrap Paper, Down Arrow
# de catalogue 76022-652
Fournisseur: ZING Enterprises
Spécifications
- Description:ZING Sign Reuse Scrap Paper, Down Arrow
- Environmentally Preferable:Sustainable Materials
- Material:Plastic
- Environmental certification:UL Certified
- Cat. no.:76022-652
- Length:7"
- Width:10"
Spécifications
A propos de cet article
Encourages and promotes workplace green strategies.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Green at Work Sign "Reuse Scrap Paper" with down arrow, encourages green strategies for waste reduction, minimizing environmental impact and saving money. Place above scrap paper receptacle. Sign is made from high quality 70% post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Recycled material supports sustainability initiatives and LEED credits. Sign includes self adhesive pads for easy mounting and measures 7"H x 10"W. Made in the USA.
Customers Who Bought This Also Bought