Amber Latex Rubber Tubing, Primeline Industries
# de catalogue 62996-282
Fournisseur: Primeline
Spécifications
- Length:30.5 m
- Tubing I.D.:4.8 mm
- Wall thickness:0.09"
- Color:Amber
- Description:Latex Rubber Tubing
- Cat. no.:62996-282
- Supplier No.:102XA-100'
Spécifications
A propos de cet article
High-quality amber rubber tubing recommended for all kinds of glass connections.
Customers Who Bought This Also Bought